1. Storage & Handling/
  2. Ladders, Steps & Access Equipment/
  3. Work Platforms
Fold-Up Platforms

Fold-Up Platforms


2 Variants From
£149.99

Inc VAT (20%)

See 2 Product Variants
£149.99

Description unavailable

Feature Attributes

Colour:

Silver

Frame Material:

Aluminium

Material:

Aluminium

Capacity:

150 kg

Overall Depth:

390 mm

Overall Height:

390 mm

More attributes