Folding Platform Step Stool With Extra Large Platform

Order Code: ZT3078783S

£219.99 Inc VAT (20%)


Description

Capacity kg: 150.
Material: Aluminium.
No. of Treads: 3.
Platform Depth mm: 500.
Platform Height mm: 660.
Platform Width mm: 400.
Type: Large platform.
Weight kg: 5.9.400 x 500mm platform size. Platform height 660mm. High support rail with hand grips. Slip resistant profile treads. Ultra slim folded profile. Folded size: 1680 x 550 x 155mm. 150kg capacity. EN131 compliant and GS approved. 3 treads. Weight - 5.9kg. 5 year warranty.

See full description
Specifications for Folding Platform Step Stool With Extra Large Platform
  • Material
    Aluminium
  • Type
    Large Platform
  • Capacity
    150kg
  • Platform Width
    400mm
  • Platform Height
    660mm
  • Platform Depth
    500mm
  • Number of Treads
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome