Folding Platform Steps


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

Tubular steel frame with plastic non-slip treads, non-slip feet and black foam rubber handle. Certified to EN 14183.

Images are for illustration purposes only.

Feature Attributes

Folds:
Folding
Platform Depth:
260 mm
Tread Depth:
260 mm
Platform Width:
380 mm
Ladder Material:
Steel
Step Material:
Rubber,Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome