Fort Wide Tread Spartan Mobile Steps


£1,099.99 Inc VAT (20%)

See all variants from £1,099.99

Description

Extra wide treads: 750W x 180Dmm.
Platform Sizes: 3 to 9 steps - 800W x 400Dmm, 10 to 15 steps - 800W x 460Dmm.
Easy slope 48 degree angle which is for use in areas where there is space available, enabling you to turn around & descend the steps facing forward.
Welded expanded steel platform & treads with full handrails either side of the steps.
The unit incorporate kick boards on 3 sides of the platform & knee rails around the platform.
Mobile on 2 x 200mm black rubber tyred wheels & 2 x 125mm rubber tyred castors mounted on the easy action unique grip lift mechanism.
6 step units & above are sent folded for delivery - Easy to erect.
Platform handrail height - 1000mm.

See full description

Feature Attributes

Product Type:
Mobile Step

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome