Mitower Plus Mobile Access Towers with Fiber-Deck


Select
£4,699.99 Inc VAT (20%)


See all variants from £4,699.99


Description unavailable

Feature Attributes

Product Type:
One-Person Scaffolds
Material:
Aluminium, Fiber-Deck®
Supplied:
Partially Assembled
Conforms to:
TRBS 2121-1 Part 1
Load Capacity:
250 kg
Platform Length:
1650 mm