Mitower Plus Mobile Access Towers with Wooden Platform


Select
£4,599.99 Inc VAT (20%)


See all variants from £4,599.99


Description unavailable

Feature Attributes

Material:
Aluminium, Wood
Product Type:
One-Person Scaffolds
Supplied:
Partially Assembled
Conforms to:
TRBS 2121-1 Part 1
Load Capacity:
250 kg
Platform Length:
1650 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome