Mobile Modular Work Platforms with Optional Handrails


£1,699.99 Inc VAT (20%)
Up to 4% off

See all variants from £1,699.99

Description

Made from tubular steel with a powder coated finish.Lightweight and mobile.Slip resistant aluminium platform and treads.Fitted with 2 fixed 125mm dia. polypropylene wheels at one end, enabling unit to be lifted and easily wheeled into position.EN14183 compliant, 150kg load capacity.Made in UK.3 year guarantee.

Feature Attributes

Material:
Tubular Steel
Platform Material:
Aluminium
Finish:
Powder coat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome