Mobile Platform Steps with Cup Feet


£339.99 Inc VAT (20%)

See 8 Product Variants
£339.99

Description

Mobile steps with cup enclosed retractable swivel castors.Steps lower on to a firm rubber foot which protects carpets and other floor surfaces.Metal treads with ribbed rubber or slip resistant grit-like surface.Fully welded construction with a powder coated finish.Max. load 125kg.Platform W x D: 380 x 280mmTread depth 180mm.Made in UK.

Feature Attributes

Number of Treads:
2
Finish:
Powder coat
Tread Depth:
180 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome