Mobile Safety Steps, Slope 60


£3,999.99 Inc VAT (20%)

See 6 Product Variants
£3,999.99

Description


Description unavailable

Feature Attributes

Product Type:
Mobile Safety Steps
Platform Width:
600 mm
Platform Depth:
800 mm
Supplied:
Assembled
Frame Material:
Aluminium
Wheel Diameter:
125 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome