Platform Steps with Double Sided Access - Platform and Steps Expanded Steel Mesh


Select
£1,999.99 Inc VAT (20%)


See all variants from £1,999.99

Description


Description unavailable

Feature Attributes

Wheel Diameter:
125 mm
Product Type:
Platform Steps
Frame Material:
Aluminium
Platform Width:
660 mm
Tread Material:
Grate, Hot Dip Galvanised
Access Type:
Steps
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome