Platform Steps with Single Sided Access - Platform and Steps Expanded Steel Mesh


£1,799.99 Inc VAT (20%)

See 6 Product Variants
£1,799.99

Description


Description unavailable

Feature Attributes

Platform Depth:
800 mm
Platform Width:
660 mm
Product Type:
Platform Steps
Frame Material:
Aluminium
Wheel Diameter:
125 mm
Access:
Single Sided
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome