Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Ladders, Steps & Access Equipment
Work Platforms
RS Tower 52 Wide Mobile Access Tower with Fiber-Deck
By ALTREX
Reset
Clear All
Working Height
Select
See all variants from
£10,999.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£10,999.99
Description
Description unavailable
Feature Attributes
Material:
Aluminium, Fiber-Deck
Tube Diameter:
50 mm
Wheel Diameter:
200 mm
Scaffolding Length:
2.5 m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome