RS Tower 54 Folding Towers with Fiber-Deck Platform


Select
£2,299.99 Inc VAT (20%)


See all variants from £2,299.99


Description unavailable

Feature Attributes

Platform Width:
750 mm
Wheel Diameter:
150 mm
Tube Diameter:
50 mm
Platform Length:
1850 mm
Scaffolding Width:
0.8 m
Scaffolding Length:
1.9 m