Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
/
Ladders, Steps & Access Equipment
/
Work Platforms
RS Tower 54 Folding Towers with Wooden Platform
By ALTREX
Working Height
Select
See all variants from
£2,049.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£2,049.99
Description unavailable
Feature Attributes
Tube Diameter:
50 mm
Platform Length:
1850 mm
Platform Width:
750 mm
Product Type:
Rolling Scaffolds,Folding Towers
Wheel Diameter:
150 mm
Material:
Wood,Aluminium
More attributes