Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
/
Ladders, Steps & Access Equipment
/
Work Platforms
S-Plus Mobile Access Tower, Platform 1.8 X 0.6m
By Zarges
Working Height
Select
See all variants from
£3,399.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£3,399.99
Description unavailable
Feature Attributes
Material:
Aluminium
Platform Width:
600 mm
Wheel Fittings:
4 Swivel Castors with Four Stops
Supplied:
Flat Pack
Product Type:
Standard Mobile Access Towers
Conforms to:
DIN EN 1004-1
More attributes