Solotower Mobile Access Tower


Select
£4,999.99 Inc VAT (20%)


See all variants from £4,999.99


Description unavailable

Feature Attributes

Product Type:
One-Person Scaffolds
Platform Width:
1150 mm
Material:
Aluminium
Supplied:
Flat Pack
Conforms to:
DIN EN 1004-1
Wheel Diameter:
150 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome