0
1

Stable Steps


Select
£163.99 Inc VAT (20%)


See all variants from £163.99

Description

The Pinnacle Industrial Stable Steps provide safe and comfortable access to a range of apparatus in industrial environments. The high-strength, welded tubular construction ensures stability and long service life with maximum stability thanks to the wide standing surface. The robust construction means they are a solid stationary solution that remains both lightweight and portable as required.

Product Features:
- High strength welded aluminium construction
- 500 x 250mm staircase like treads
- Comfortable wide standing surface
- 5-year warranty
- Maximum Static Vertical Load (MSVL) 150kg
- EN14183

Feature Attributes

Standards Met:
EN14183
Colour:
Silver
Ladder Material:
Aluminium
Step Material:
Aluminium
Folds:
Non Folding
Tread Depth:
250 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome