Stadium Step Series 2.0


Select
£799.99 Inc VAT (20%)


See all variants from £799.99

Description

The Little Giant Stadium Series 2.0 enclosed work platform now with improved side-mounted stabilising bars for unparalleled stability and safety. It is constructed of non-conductive, high strength fibreglass. It protects operators in a fully enclosed working platform, allowing them to work safely and quickly with two hands. The Stadium step has wide rungs that help reduce foot fatigue.

Product Features
• Stiles manufactured from non-conductive fibreglass
• Work hands free in comfort from fully enclosed large platform
• Secure handrails for climbing up and down
• Wide steps for comfort and security
• Heel-to toe foot support on wide platform
• Lightweight and easy to move
• 1-year warranty
• Max Load 150kg
• EN131-7:2013

Feature Attributes

Colour:
Green
Material:
Fibreglass
Weight Capacity:
150 kg
Item Depth:
150 mm
Standards Met:
EN131-7, 2013

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome