Stairway for Modular Platform System with Mesh Treads 5 Steps

Order Code: ZT5350113S

£1,899.99 Inc VAT (20%)


Description

Stairway for modular platform system, with mesh treads, 5 steps. Supplied = partially assembled. Platform length = 270 mm. Platform width = 610 mm. Platform height = 1000 mm. Overall length = 1310 mm. Overall width = 610 mm. Frame colour = light blue RAL 5012. Steps incl. platform = 5 pcs. Material of treads = grate, hot dip galvanised. Weight = 78.3 kg. Working height = 3000 mm. Max. load = 150 kg. Product type = modular work platforms. These robust stairways can be used individually as steps or stairs, or as part of a modular platform system. In conjunction with platforms, individual solutions for every requirement can be put together (see combinations) Hand rails for both sides to ensure safe ascent, and a transport aid for easy transport are optionally available (see accessories) 12 modules suitable for combining, levelling using articulated feet, manufactured and tested in accordance with EN 14122, comfortable 38° climb angle. Supplied flat pack - easy self-assembly.

See full description
Specifications for Stairway for Modular Platform System with Mesh Treads 5 Steps
  • Platform Height
    1000mm
  • Platform Length
    270mm
  • Product Type
    Modular Work Platforms
  • No. of Steps
    5
  • Working Height
    3000mm
  • Platform Width
    610mm
  • Overall Length
    1310mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome