Standard Mitower Access Towers, Fiber-Deck Platform


Select
£4,099.99 Inc VAT (20%)


See all variants from £4,099.99

Description


Description unavailable

Feature Attributes

Product Type:
One-Person Scaffolds
Material:
Aluminium, Fiber-Deck®
Supplied:
Partially Assembled
Wheel Fittings:
Swivel Castor with Double Stop
Wheel Diameter:
125 mm
Conforms to:
EN 1004
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome