Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
/
Ladders, Steps & Access Equipment
/
Work Platforms
Standard Mitower Mobile Access Towers, Wooden Platform
By ALTREX
Working Height
Select
See all variants from
£4,399.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£4,399.99
Description unavailable
Feature Attributes
Product Type:
One-Person Scaffolds
Material:
Aluminium, Wood
Platform Width:
750 mm
Supplied:
Flat Pack
Wheel Fittings:
Swivel Castor with Double Stop
Wheel Diameter:
125 mm
More attributes