Fully welded steel construction.Platform W x D: 762 x 1600mm.Platform opening to left or right of steps.Handrails on both sides of steps.2 fixed rubber wheels and 2 swivel nylon castors.Hand lever brake.Punched metal treads.Capacity:120kg.Made in the UK.2 year guarantee.Colour: Orange.Platform opening to left of steps (when ascending) .