Welded Steel Tube with formed sheet steel treads• Steel Tube BS 6323 Part 5• Sheet Steel BS 1449 Section 1.2 1991 Grade HR4 • All welding to BS EN 287• Treads Aluminium• Maximum Load: 125 kgs • Finish: Epoxy Coating