Tilt and Pull Mobile Steps


£469.99 Inc VAT (20%)

See all variants from £469.99

Description

Two front-fitted, 75mm dia. non-marking rubber wheels - simply tilt and pull.Ribbed rubber treads, with high visibility clamped yellow strips.Steel frame.2 x 75mm dia. rubber tyred wheels and 2 rubber feet.EN14183 compliant, 150kg capacity.Tread W x D: 400 x 150mm (top tread depth 200mm) .Made in UK.3 year guarantee.

Feature Attributes

Product Type:
Mobile Steps
Wheel Diameter:
75 mm
Top Tread Depth:
200 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome