Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Ladders, Steps & Access Equipment
Work Platforms
Tubular Steel Steps with Wooden Steps
By MUNK GmbH
Reset
Clear All
Working Height
Select
Material
Select
See all variants from
£199.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£199.99
Description
Description unavailable
Feature Attributes
Platform Depth:
250 mm
Platform Width:
320 mm
Frame Colour:
Grey
Supplied:
Flat Pack
Product Type:
Tubular Steel Machine Steps
Frame Material:
Steel Powder Coated
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome