Welded Steel Tube with formed sheet steel treads• Steel Tube BS 6323 Part 5• Sheet Steel BS 1449 Section 1.2 1991 Grade HR4 All welding to BS EN 287• Treads Anti Slip Matting• Maximum Load: 120 kgs • Finish: Epoxy Coating