Work Platform with Tubular Steel Steps


£499.99 Inc VAT (20%)

See 3 Product Variants
£499.99

Description


Description unavailable

Feature Attributes

Platform Depth:
300 mm
Platform Width:
400 mm
Frame Colour:
Grey
Supplied:
Flat Pack
Product Type:
Tubular Steel Machine Steps
Frame Material:
Steel Powder Coated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome