Work Platform


£1,599.99 Inc VAT (20%)

See all variants from £1,599.99


Description unavailable

Feature Attributes

Product Type:
Work Platform
Platform Size:
1200 mm
Tread Size:
195 x 730 mm
Maximum Load Capacity:
300 kg