0
1
2
3
4

X-Tower 2.8m Platform ScafFold Tower

Order Code: ZT1121603P

£5,999.99 Inc VAT (20%)


Description

The X-Tower scaffold tower is approved to EN1004 and can be erected in three minutes by one person with the minimum of training from the ground for maximum safety. The compact design can be stored and transported inside a small van and erected by one person in three minutes. Manufactured using industrial grade components for frequent use. Intuitive gravity latches make rung-by-rung height adjustment effortless allowing the tower to be quickly deployed to your desired height. Compact closed dimensions of 1.34m opens up to 3.1m x 2.0m platform.

Please note: images are for illustration purposes only.

See full description
Specifications for X-Tower 2.8m Platform ScafFold Tower
  • Material
    Aluminium
  • Colour
    Silver
  • Overall Height
    2.8m
  • Standards Met
    EN1004, 2020
  • Weight Capacity
    150kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome