ZAR100302 Hop-Up Work Platform 600 x 300mm

Order Code: ZT4043583S

£84.99 Inc VAT (20%)


Description

ZAR100302 Hop-Up Work Platform 600 x 300mm
The Zarges Hop-Up Work Platform offers a convenient and safe way to reach low level heights, ideal for decorating or low level maintenance tasks. It has a large platform for safe and comfortable working. Fitted with slip-resistant plastic end caps for increased stability. Folds to extremely small dimensions for transport and storage.

Specifications:

Coating: Natural.
Load Capacity: 150kg.
Material: Aluminium.
Platform Height: 0.47m.
Working Height: 2.47m.
Warranty: 10 Years.

This Zarges Hop-Up Work Platform has the following specification:

Platform Length: 600mm.
Platform Width: 300mm.
Coating: Natural.
Load Capacity: 150kg.
Material: Aluminium.
Platform Height: 0.47m.
Working Height: 2.47m.
Warranty: 10 Years.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome