Zifa Aluminium Mobile Access Tower


Select
£2,999.99 Inc VAT (20%)


See all variants from £2,999.99


Description unavailable

Feature Attributes

Material:
Aluminium
Platform Width:
750 mm
Product Type:
Folding Scaffolds
Supplied:
Flat Pack
Tube Diameter:
48.3 mm
Wheel Diameter:
150 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome