Above Bench Light Rail for Binary Benches


£179.99 Inc VAT (20%)
Up to 10% off

See all variants from £179.99

Description

Binary workbenches are available with a range of accessories. This, the light rail is probably one of the most important, especially in dimly lit areas, or areas lacking in natural sunlight. When working on intricate components, good lighting is essential. The light rail connects to the aluminium back frame which is available separately. They work with energy-efficient LED lights and you can embrace a brightness of 20, 30 or 40 watts.

Key Features:
Above bench light rail to suit 1200, 1500 or 1800mm bench

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome