Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Workbenches & Accessories
Workbench Accessories
Single Drawer, 918 X 459mm
By Lista
4 Variants From
£379.99
Inc VAT (20%)
Up to 5% off
See 4 Product Variants
£379.99
Description
Description unavailable
Feature Attributes
Product Type:
Accessories
Colour:
Grey
Supplied:
Assembled
Material:
Sheet Steel, Powder Coated
Internal Depth:
459 mm
Internal Width:
918 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome