0
1
2

Locking Cabinet & Workbench

Order Code: ZT1018672X

£129.99 Inc VAT (20%)

Currently unavailable

Description

Lockable storage cabinet with two shelves.
Overall dimensions (W x D x H): 838 x 508 x 852mm.
Max shelf capacity: 20kg.
Max cabinet capacity: 150kg.

Specifications for Locking Cabinet & Workbench
  • Overall Depth
    508mm
  • Worktop Finish
    20mm Beech
  • MFR Part No.
    SEN-405-5020K
  • Overall Height
    852mm
  • Type
    Workbench
  • Colour
    Grey
  • Overall Width
    838mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome