0
1
2

ST15LBP Louvred Back Panel comes with Pinboard-1500 Bench

Order Code: ZT1018970X

£259.99 Inc VAT (20%)


Description

20mm high density laminate worktop with 3mm PVC edging. Powder coated, iridium silver finish on the workbench frames. Drawer sets come complete with central locking and have a load capacity of 50kg per drawer. Each drawer set can be fitted either on the left or right of the bench. Cupboard sets can only be positioned on the right hand side. 250kg load capacity.

*Accessories and drawer/cupboard sets must be ordered with the workbenches.
**Worktop service ducts are not supplied with cabling and must be fitted by a qualified electrician.
Workbenches are sold separately to the accessories

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.