Add-on Shelves, Light Grey


Select
£449.99 Inc VAT (20%)


See all variants from £449.99


Description unavailable

Feature Attributes

Material:
Steel, Powder Coated
Product Type:
Workstation Systems
Load Capacity:
50 kg
Depth:
310 mm
Supplied:
Flat Pack
Panel Thickness:
25 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome