Anti-Fatigue Vinyl Workstation Mat


£179.99 Inc VAT (20%)

See all variants from £179.99

Description

Hard wearing 12mm thick vinyl mat for reduced fatigue while standing.Impervious to many industrial chemicals and easily cleaned.Cross-ribbed slip resistant surface on a 22 x 22mm grid.Black with yellow bevelled edge borders.Flame retardant to DIN 4102.Other border colours available on request.Made in the UK.

Feature Attributes

Thickness:
12 mm
Material:
Vinyl
Product Type:
Workstation Mat
Grid Size:
22 x 22 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome