Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Workbenches & Accessories
Workbenches
Aqua Mezzo Laminate Freestanding Changing Room Bench
By Slingsby
10 Variants From
£699.99
Inc VAT (20%)
See 10 Product Variants
£699.99
Description
Description unavailable
Feature Attributes
Frame Material:
Steel
Material:
Steel/Wood
Type:
Freestanding Bench
Seat Height:
450 mm
Height:
450 mm
Depth:
325 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome