Aqua Solo Laminate Changing Room Bench


£1,199.99 Inc VAT (20%)

See 10 Product Variants
£1,199.99

Description


Description unavailable

Feature Attributes

Material:
Steel/Wood
Type:
Cloakroom Bench
Frame Material:
Steel
Seat Height:
450 mm
Height:
1750 mm
Depth:
400 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome