Aqua Solo Stainless Steel Changing Room Bench


£1,099.99 Inc VAT (20%)

See 5 Product Variants
£1,099.99

Description


Description unavailable

Feature Attributes

Frame Material:
Steel
Colour:
Silver
Type:
Cloakroom Bench
Material:
Steel
Seat Height:
450 mm
Height:
1750 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome