Beech Cloakroom Bench, Single Sided with Back Rest


£649.99 Inc VAT (20%)

See all variants from £649.99


Description unavailable

Feature Attributes

Seat Height:
420 mm
Product Type:
Cloakroom Benches
Overall Height:
1700 mm
Overall Depth:
430 mm
Frame Colour:
Light Grey
Supplied:
Flat Pack
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome