Bin Suspension Rail for TPH Work Table with Add-On Shelf


£229.99 Inc VAT (20%)

See all variants from £229.99


Description unavailable

Feature Attributes

Colour:
Steel Silver
Material:
Steel
Load Capacity:
30 kg
Product Type:
Workstation Systems
Width:
145 mm
Supplied:
Flat Pack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome