Boltless Steel Workbenches with Optional Backboard


Select
£152.99 Inc VAT (20%)
Up to 4.5% off


See all variants from £152.99


Description unavailable

Feature Attributes

Colour:
Blue
Height:
840 mm
Frame Colour:
Blue
Working Height:
840 mm
Worktop Material:
Plywood
Worktop Capacity:
600 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome