BT2 Workbenches


Select
£199.99 Inc VAT (20%)


See all variants from £199.99

Description


Description unavailable

Feature Attributes

Colour:
Blue
Depth:
600 mm
Height:
1440 mm
Frame Colour:
Blue
Worktop Capacity:
600 kg
Working Height:
840 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome