Ergonomic cantilever style for more leg room.Strong welded tubular frame and channel supports for rigidity.Complete with adjustable feet.Laminate worktop.Powder-coated light grey framework.Standard height: 840mm: 760mm and 920mm heights available on request.Self assembly required.Full range of accessories available (sold separately) .Made in the UK.