Cloakroom Bench without Back Rest, PVC Slats, Grey


£469.99 Inc VAT (20%)
Up to 6.5% off

See all variants from £469.99

Description


Description unavailable

Feature Attributes

Seat Height:
415 mm
Overall Height:
415 mm
Overall Depth:
355 mm
Product Type:
Cloakroom Benches
Frame Colour:
Jet Black
Supplied:
Assembled
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome