Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
/
Workbenches & Accessories
/
Workbenches
Compact Mobile Workbenches with Drawers, Wood/Metal Work Surface
By RAU
Colour
Select
Drawer Height
Select
See all variants from
£2,699.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£2,699.99
Description unavailable
Feature Attributes
Door Height:
1x720 mm
Number of Shelves:
1
Drawer Load Capacity:
100 kg
Height:
975 mm
Supplied:
Assembled
Worktop Depth:
650 mm
More attributes