Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Workbenches & Accessories
Workbenches
Compact Mobile Workbenches with Drawers, Wood Work Surface
By RAU
See all variants from
£2,499.99
Inc VAT (20%)
See all variants from
£2,499.99
Description
Description unavailable
Feature Attributes
Door Height:
1x720 mm
Number of Shelves:
1
Colour:
Gentian Blue
Drawer Load Capacity:
100 kg
Supplied:
Assembled
Worktop Depth:
650 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome