Ergonomic cantilever style workbench with choice of worktop.Supplied fully assembled with service duct, louvre panel, rear posts, steel shelf, shelf backstop, light rail and light, single drawer and single drawer plus cupboard - accessories need to be assembled on site.Bench height 840mm.Adjustable feet.Finished in light grey epoxy paint.Capacity:300kg.Made in the UK.Choice of three lengths and three depths.