Computer Workstation - Cupboard Housing with 1 Pull-Out Shelf


£1,299.99 Inc VAT (20%)

See all variants from £1,299.99


Description unavailable

Feature Attributes

Colour:
Gentian Blue
Door Type:
Hinged Door
Overall Height:
1060 mm
Overall Depth:
520 mm
Supplied:
Assembled
Housing Material:
Sheet Steel, Powder Coated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome